HID 400W Quadri-Volt High Pressure Sodium 1" Pendant with Guard

Item #: 1136730

Cat #: EZS400A3G

UPC: 783936140179

Company wide:
0 in stock
Documents & Guides
KIL EZS400A3G HID 400W QUAD H

Overview

KIL EZS400A3G HID 400W QUAD H
Also known as: 783936140179, EZS400A3G, KILEZS400A3G

Specifications

No Specifications Available