HID 250W 240V High Pressure Sodium Housing Globe and Globe

Item #: 1136716

Cat #: EZS258

UPC: 783936142159

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS258 HID 250W 240V HPS

Overview

KIL EZS258 HID 250W 240V HPS
Also known as: 783936142159, EZS258, KILEZS258

Specifications

No Specifications Available