HID 250W 347V High Pressure Sodium

Item #: 1136713

Cat #: EZS256

UPC: 783936142142

Company wide:
0 in stock
Documents & Guides
KIL EZS256 HSTLELGHT 250 W HP

Overview

KIL EZS256 HSTLELGHT 250 W HP
Also known as: 783936142142, EZS256, KILEZS256

Specifications

No Specifications Available