
HID 250W 480V High Pressure Sodium 1" Ceiling Mount
Item #: 1136709
Cat #: EZS255X3
UPC: 783936147390
Company wide:
0
in stock
Documents & Guides
KIL EZS255X3 HID 250W 480V HP
Overview
KIL EZS255X3 HID 250W 480V HP
Also known as: 783936147390, EZS255X3, KILEZS255X3
Specifications
No Specifications Available