HID 250W 480V High Pressure Sodium 3/4" Ceiling Mount with Guard

Item #: 1136706

Cat #: EZS255X2G

UPC: 783936140629

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS255X2G HID 250W 480V H

Overview

KIL EZS255X2G HID 250W 480V H
Also known as: 783936140629, EZS255X2G, KILEZS255X2G

Specifications

No Specifications Available