HID 250W 480V High Pressure Sodium 1-1/2"Stanchion Mount with Guard

Item #: 1136701

Cat #: EZS255D5G

UPC: 783936141596

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS255D5G HID 250W 480V H

Overview

KIL EZS255D5G HID 250W 480V H
Also known as: 783936141596, EZS255D5G, KILEZS255D5G

Specifications

No Specifications Available