HID 250W 480V High Pressure Sodium 1-1/4" Stanchion Mount

Item #: 1136694

Cat #: EZS255D4

UPC: 783936147369

Company wide:
0 in stock
Documents & Guides
KIL EZS255D4 HID 250W 480V HP

Overview

KIL EZS255D4 HID 250W 480V HP
Also known as: 783936147369, EZS255D4, KILEZS255D4

Specifications

No Specifications Available