HID 250W 480V High Pressure Sodium 1" Wall Mount

Item #: 1136689

Cat #: EZS255B3

UPC: 783936147352

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS255B3 HID 250W 480V HP

Overview

KIL EZS255B3 HID 250W 480V HP
Also known as: 783936147352, EZS255B3, KILEZS255B3

Specifications

No Specifications Available