HID 250W 480V High Pressure Sodium 3/4" Wall Mount with Guard

Item #: 1136687

Cat #: EZS255B2G

UPC: 783936141107

Company wide:
0 in stock
Documents & Guides
KIL EZS255B2G HID 250W 480V H

Overview

KIL EZS255B2G HID 250W 480V H
Also known as: 783936141107, EZS255B2G, KILEZS255B2G

Specifications

No Specifications Available