HID 250W 480V High Pressure Sodium 3/4" Wall Mount

Item #: 1136684

Cat #: EZS255B2

UPC: 783936147345

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS255B2 HID 250W 480V HP

Overview

KIL EZS255B2 HID 250W 480V HP
Also known as: 783936147345, EZS255B2, KILEZS255B2

Specifications

No Specifications Available