
HID 250W 480V High Pressure Sodium 1" Pendant with Guard
Item #: 1136682
Cat #: EZS255A3G
UPC: 783936140155
Call for price
Company wide:
0
in stock
Documents & Guides
KIL EZS255A3G HID 250W 480V H
Overview
KIL EZS255A3G HID 250W 480V H
Also known as: 783936140155, EZS255A3G, KILEZS255A3G
Specifications
No Specifications Available