HID 250W 480V High Pressure Sodium 3/4" Pendant with Guard

Item #: 1136677

Cat #: EZS255A2G

UPC: 783936140148

Company wide:
0 in stock
Documents & Guides
KIL EZS255A2G HID 250W 480V H

Overview

KIL EZS255A2G HID 250W 480V H
Also known as: 783936140148, EZS255A2G, KILEZS255A2G

Specifications

No Specifications Available