HID 250W 480V High Pressure Sodium Housing Globe and Globe

Item #: 1136672

Cat #: EZS255

UPC: 783936142135

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS255 HID 250W 480V HPS

Overview

KIL EZS255 HID 250W 480V HPS
Also known as: 783936142135, EZS255, KILEZS255

Specifications

No Specifications Available