HID 250W Quadri-Volt High Pressure Sodium 1" Ceiling Mount with Guard

Item #: 1136670

Cat #: EZS250X3G

UPC: 783936140612

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS250X3G HID 250W QUAD H

Overview

KIL EZS250X3G HID 250W QUAD H
Also known as: 783936140612, EZS250X3G, KILEZS250X3G

Specifications

No Specifications Available