HID 250W Quadri-Volt High Pressure Sodium 1" Wall Mount with Guard

Item #: 1136648

Cat #: EZS250B3

UPC: 783936147277

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS250B3 HID 250W QUAD HP

Overview

KIL EZS250B3 HID 250W QUAD HP
Also known as: 783936147277, EZS250B3, KILEZS250B3

Specifications

No Specifications Available