HID 250W Quadri-Volt High Pressure Sodium 1" Pendant with Guard

Item #: 1136641

Cat #: EZS250A3G

UPC: 783936140131

Company wide:
0 in stock
Documents & Guides
KIL EZS250A3G HID 250W QUAD H

Overview

KIL EZS250A3G HID 250W QUAD H
Also known as: 783936140131, EZS250A3G, KILEZS250A3G

Specifications

No Specifications Available