HID 250W Quadri-Volt High Pressure Sodium 1" Pendant

Item #: 1136638

Cat #: EZS250A3

UPC: 783936147253

Company wide:
0 in stock
Documents & Guides
KIL EZS250A3 HID 250W QUAD HP

Overview

KIL EZS250A3 HID 250W QUAD HP
Also known as: 783936147253, EZS250A3, KILEZS250A3

Specifications

No Specifications Available