
HID 150W 480V High Pressure Sodium 1" Ceiling Mount with Guard
Item #: 1136629
Cat #: EZS155X3G
UPC: 783936140599
Company wide:
0
in stock
Documents & Guides
KIL EZS155X3G EZ 150W 480V HP
Overview
KIL EZS155X3G EZ 150W 480V HP
Also known as: 783936140599, EZS155X3G, KILEZS155X3G
Specifications
No Specifications Available