HID 150W 480V High Pressure Sodium 1-1/2"Stanchion Mount with Guard

Item #: 1136619

Cat #: EZS155D5G

UPC: 783936141558

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS155D5G HID 150W 480V H

Overview

KIL EZS155D5G HID 150W 480V H
Also known as: 783936141558, EZS155D5G, KILEZS155D5G

Specifications

No Specifications Available