HID 150W 480V High Pressure Sodium 1-1/2" Stanchion Mount

Item #: 1136617

Cat #: EZS155D5

UPC: 783936147215

Company wide:
0 in stock
Documents & Guides
KIL EZS155D5 HID 150W 480V HP

Overview

KIL EZS155D5 HID 150W 480V HP
Also known as: 783936147215, EZS155D5, KILEZS155D5

Specifications

No Specifications Available