
HID 150W 480V High Pressure Sodium 1" Wall Mount with Guard
Item #: 1136609
Cat #: EZS155B3G
UPC: 783936141077
Call for price
Company wide:
0
in stock
Documents & Guides
KIL EZS155B3G HID 150W 480V H
Overview
KIL EZS155B3G HID 150W 480V H
Also known as: 783936141077, EZS155B3G, KILEZS155B3G
Specifications
No Specifications Available