
HID 150W 480V High Pressure Sodium 1" Wall Mount
Item #: 1136607
Cat #: EZS155B3
UPC: 783936147192
Company wide:
0
in stock
Documents & Guides
KIL EZS155B3 HID 150W 480V HP
Overview
KIL EZS155B3 HID 150W 480V HP
Also known as: 783936147192, EZS155B3, KILEZS155B3
Specifications
No Specifications Available