HID 150W 480V High Pressure Sodium 1" Pendant

Item #: 1136597

Cat #: EZS155A3

UPC: 783936147178

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS155A3 EZ 150W 480V HPS

Overview

KIL EZS155A3 EZ 150W 480V HPS
Also known as: 783936147178, EZS155A3, KILEZS155A3

Specifications

No Specifications Available