HID 150W 480V High Pressure Sodium 3/4" Pendant with Guard

Item #: 1136594

Cat #: EZS155A2G

UPC: 783936140100

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS155A2G HID 150W 480V H

Overview

KIL EZS155A2G HID 150W 480V H
Also known as: 783936140100, EZS155A2G, KILEZS155A2G

Specifications

No Specifications Available