HID 150W 480V High Pressure Sodium Housing Globe and Globe

Item #: 1136589

Cat #: EZS155

UPC: 783936142098

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS155 HID 150W 480V HPS

Overview

KIL EZS155 HID 150W 480V HPS
Also known as: 783936142098, EZS155, KILEZS155

Specifications

No Specifications Available