HID 150W Quadri-Volt High Pressure Sodium 1" Ceiling Mount with Guard

Item #: 1136586

Cat #: EZS150X3G

UPC: 783936140575

Company wide:
0 in stock
Documents & Guides
KIL EZS150X3G EZ 150W QUAD HP

Overview

KIL EZS150X3G EZ 150W QUAD HP
Also known as: 783936140575, EZS150X3G, KILEZS150X3G

Specifications

No Specifications Available