HID 150W Quadri-Volt High Pressure Sodium 3/4" Ceiling Mount with Guard

Item #: 1136582

Cat #: EZS150X2G

UPC: 783936140568

Company wide:
0 in stock
Documents & Guides
KIL EZS150X2G HID 150W QUAD H

Overview

KIL EZS150X2G HID 150W QUAD H
Also known as: 783936140568, EZS150X2G, KILEZS150X2G

Features & Benefits

  • Three light sources – High Pressure Sodium (50-400W), Metal Halide (70-400W) and Pulse Start Metal Halide (175-400W)
  • Mounting choice –Pendant, ceiling, 25˚ stanchion or 90˚ wall mount, all with “wireless” design that allows fast, easy fixture installation or removal for maintenance.
  • Factory sealed – No external seal needed. Simply wire mounting cap and thread on fixture to install
  • Corrosion resistant – Copper-free aluminum die cast construction. Baked powder epoxy finish, electrostatically applied. Exposed hardware is 316 grade stainless steel.
  • Accessories – Available with or without guard, standard dome or angle reflector
  • Options – EZ Series fixtures can be specified with instant restart for HPS lamps, auxiliary quartz circuit, ballast protector, and fuse kits.

Specifications

No Specifications Available