HID 150W Quadri-Volt High Pressure Sodium 1" Wall Mount with Guard

Item #: 1136565

Cat #: EZS150B3G

UPC: 783936141053

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS150B3G HID 150W QUAD H

Overview

KIL EZS150B3G HID 150W QUAD H
Also known as: 783936141053, EZS150B3G, KILEZS150B3G

Specifications

No Specifications Available