Engraved Paddle Switch, 20A

Item #: 1136558

Cat #: ASPD2032MENL

UPC: 785007135138

$ 35.31 EA
Company wide:
0 in stock
Documents & Guides
Engraved Paddle Switch, 20A, Magnesium - Nightlight

Overview

Engraved Paddle Switch, 20A, Magnesium - Nightlight

Adorne Paddle Style Switches feature a wide graceful paddle that works with a simple up and down motion, allowing you to turn lights on and off with ease. Integral silver contacts provide long-lasting performance.

Also known as: 785007135138, ASPD2032MENL, PASASPD2032MENL

Specifications

Amps: 20
Amps: 20