HID 150W Quadri-Volt High Pressure Sodium 1" Pendant/ with Guard

Item #: 1136554

Cat #: EZS150A3G

UPC: 783936140094

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS150A3G EZ 150W QUAD HP

Overview

KIL EZS150A3G EZ 150W QUAD HP
Also known as: 783936140094, EZS150A3G, KILEZS150A3G

Specifications

No Specifications Available