HID 150W Quadri-Volt High Pressure Sodium 1" Pendant

Item #: 1136552

Cat #: EZS150A3

UPC: 783936147093

Company wide:
0 in stock
Documents & Guides
KIL EZS150A3 HID 150W QUAD HP

Overview

KIL EZS150A3 HID 150W QUAD HP
Also known as: 783936147093, EZS150A3, KILEZS150A3

Specifications

No Specifications Available