
HID 150W Quadri-Volt High Pressure Sodium 3/4" Pendant with Guard
Item #: 1136549
Cat #: EZS150A2G
UPC: 783936140087
Call for price
Company wide:
0
in stock
Documents & Guides
KIL EZS150A2G HID 150W QUAD H
Overview
KIL EZS150A2G HID 150W QUAD H
Also known as: 783936140087, EZS150A2G, KILEZS150A2G
Features & Benefits
- Three light sources – High Pressure Sodium (50-400W), Metal Halide (70-400W) and Pulse Start Metal Halide (175-400W)
- Mounting choice –Pendant, ceiling, 25˚ stanchion or 90˚ wall mount, all with “wireless” design that allows fast, easy fixture installation or removal for maintenance.
- Factory sealed – No external seal needed. Simply wire mounting cap and thread on fixture to install
- Corrosion resistant – Copper-free aluminum die cast construction. Baked powder epoxy finish, electrostatically applied. Exposed hardware is 316 grade stainless steel.
- Accessories – Available with or without guard, standard dome or angle reflector
- Options – EZ Series fixtures can be specified with instant restart for HPS lamps, auxiliary quartz circuit, ballast protector, and fuse kits.
Specifications
No Specifications Available