100W 480V High Pressure Sodium 1" Ceiling Mount with Guard

Item #: 1136542

Cat #: EZS105X3G

UPC: 783936140551

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS105X3G EZ 100W 480V HP

Overview

KIL EZS105X3G EZ 100W 480V HP
Also known as: 783936140551, EZS105X3G, KILEZS105X3G

Specifications

No Specifications Available