
100W 480V High Pressure Sodium 1" Ceiling Mount
Item #: 1136539
Cat #: EZS105X3
UPC: 783936147079
Company wide:
0
in stock
Documents & Guides
KIL EZS105X3 EZ 100W 480V HPS
Overview
KIL EZS105X3 EZ 100W 480V HPS
Also known as: 783936147079, EZS105X3, KILEZS105X3
Specifications
No Specifications Available