100W 480V High Pressure Sodium 3/4" Ceiling Mount

Item #: 1136535

Cat #: EZS105X2

UPC: 783936147062

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS105X2 EZ 100W 480V HPS

Overview

KIL EZS105X2 EZ 100W 480V HPS
Also known as: 783936147062, EZS105X2, KILEZS105X2

Specifications

No Specifications Available