100W 480V High Pressure Sodium 1-1/2"Stanchion Mount with Guard

Item #: 1136532

Cat #: EZS105D5G

UPC: 783936141510

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS105D5G EZ 100W 480V HP

Overview

KIL EZS105D5G EZ 100W 480V HP
Also known as: 783936141510, EZS105D5G, KILEZS105D5G

Specifications

No Specifications Available