
100W 480V High Pressure Sodium 1" Wall Mount with Guard
Item #: 1136522
Cat #: EZS105B3G
UPC: 783936141039
Company wide:
0
in stock
Documents & Guides
KIL EZS105B3G EZ 100W 480V HP
Overview
KIL EZS105B3G EZ 100W 480V HP
Also known as: 783936141039, EZS105B3G, KILEZS105B3G
Specifications
No Specifications Available