
100W 480V High Pressure Sodium 1" Wall Mount
Item #: 1136520
Cat #: EZS105B3
UPC: 783936147031
Company wide:
0
in stock
Documents & Guides
KIL EZS105B3 EZ 100W 480V HPS
Overview
KIL EZS105B3 EZ 100W 480V HPS
Also known as: 783936147031, EZS105B3, KILEZS105B3
Specifications
No Specifications Available