100W 480V High Pressure Sodium 3/4" Wall Mount with Guard

Item #: 1136518

Cat #: EZS105B2G

UPC: 783936141022

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS105B2G EZ 100W 480V HP

Overview

KIL EZS105B2G EZ 100W 480V HP
Also known as: 783936141022, EZS105B2G, KILEZS105B2G

Specifications

No Specifications Available