100W 480V High Pressure Sodium 3/4" Pendant

Item #: 1136506

Cat #: EZS105A2

UPC: 783936147000

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS105A2 EZ 100W 480V HPS

Overview

KIL EZS105A2 EZ 100W 480V HPS
Also known as: 783936147000, EZS105A2, KILEZS105A2

Specifications

No Specifications Available