100W 480V High Pressure Sodium Housing Globe and Globe

Item #: 1136503

Cat #: EZS105

UPC: 783936142050

Company wide:
0 in stock
Documents & Guides
KIL EZS105 EZ 100W 480V HPS H

Overview

KIL EZS105 EZ 100W 480V HPS H
Also known as: 783936142050, EZS105, KILEZS105

Specifications

No Specifications Available