HID 100W Quadri-Volt High Pressure Sodium 1" Ceiling Mount

Item #: 1136499

Cat #: EZS100X3

UPC: 783936146997

Company wide:
0 in stock
Documents & Guides
KIL EZS100X3 HID 100W QUAD HP

Overview

KIL EZS100X3 HID 100W QUAD HP
Also known as: 783936146997, EZS100X3, KILEZS100X3

Specifications

No Specifications Available