HID 100W Quadri-Volt High Pressure Sodium 1" Wall Mount with Guard

Item #: 1136492

Cat #: EZS100B3G

UPC: 783936141015

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS100B3G HID 100W QUAD H

Overview

KIL EZS100B3G HID 100W QUAD H
Also known as: 783936141015, EZS100B3G, KILEZS100B3G

Specifications

No Specifications Available