HID 100W Quadri-Volt High Pressure Sodium 1" Pendant with Guard

Item #: 1136488

Cat #: EZS100A3G

UPC: 783936140056

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS100A3G HID 100W QUAD H

Overview

KIL EZS100A3G HID 100W QUAD H
Also known as: 783936140056, EZS100A3G, KILEZS100A3G

Specifications

No Specifications Available