HID 100W Quadri-Volt High Pressure Sodium 1" Pendant

Item #: 1136487

Cat #: EZS100A3

UPC: 783936146935

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS100A3 HID 100W QUAD HP

Overview

KIL EZS100A3 HID 100W QUAD HP
Also known as: 783936146935, EZS100A3, KILEZS100A3

Specifications

No Specifications Available