
70W 480V High Pressure Sodium 1" Ceiling Mount with Guard
Item #: 1136477
Cat #: EZS075X3G
UPC: 783936140513
Company wide:
0
in stock
Documents & Guides
KIL EZS075X3G EZ 70W 480V HPS
Overview
KIL EZS075X3G EZ 70W 480V HPS
Also known as: 783936140513, EZS075X3G, KILEZS075X3G
Specifications
No Specifications Available