
70W 480V High Pressure Sodium 1" Ceiling Mount
Item #: 1136475
Cat #: EZS075X3
UPC: 783936146911
Call for price
Company wide:
0
in stock
Documents & Guides
KIL EZS075X3 EZ 70W 480V HPS
Overview
KIL EZS075X3 EZ 70W 480V HPS
Also known as: 783936146911, EZS075X3, KILEZS075X3
Specifications
No Specifications Available