70W 480V High Pressure Sodium 3/4" Ceiling Mount with Guard

Item #: 1136472

Cat #: EZS075X2G

UPC: 783936140506

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS075X2G EZ 70W 480V HPS

Overview

KIL EZS075X2G EZ 70W 480V HPS
Also known as: 783936140506, EZS075X2G, KILEZS075X2G

Specifications

No Specifications Available