70W 480V High Pressure Sodium 3/4" Ceiling Mount

Item #: 1136470

Cat #: EZS075X2

UPC: 783936146904

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS075X2 EZ 70W 480V HPS

Overview

KIL EZS075X2 EZ 70W 480V HPS
Also known as: 783936146904, EZS075X2, KILEZS075X2

Specifications

No Specifications Available