70W 480V High Pressure Sodium 1-1/4" Stanchion Mount with Guard

Item #: 1136463

Cat #: EZS075D4G

UPC: 783936141466

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS075D4G EZ 70W 480V HPS

Overview

KIL EZS075D4G EZ 70W 480V HPS
Also known as: 783936141466, EZS075D4G, KILEZS075D4G

Specifications

No Specifications Available